Motion
PHG 1200-8M-S450

SKF
PHG 1200-8M-S450

8M, 8 mm Pitch, 1200 mm Pitch Length, 450 mm Width, 150 Teeth, Neoprene Material
MI ITEM #11323330
MFR #PHG 1200-8M-S450
Your Price$510.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1200-8M-S450

8M, 8 mm Pitch, 1200 mm Pitch Length, 450 mm Width, 150 Teeth, Neoprene Material
MI ITEM #11323330
MFR #PHG 1200-8M-S450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$510.18/each(List $586.71)

Overview

Mfr description
PHG 1200-8M-S450 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    1200 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Height
    0.2205 in
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Additional Details
    Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;High shear resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought