Motion
PHC 100SPH-1X10FT

SKF
PHC 100SPH-1X10FT

Roller Chain - 100 Series, 100SPH / 1-1/4 in, 1 Strand, Carbon Steel Material
MI ITEM #11323337
MFR #PHC 100SPH-1X10FT
Price$503.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 100SPH-1X10FT

Roller Chain - 100 Series, 100SPH / 1-1/4 in, 1 Strand, Carbon Steel Material
MI ITEM #11323337
MFR #PHC 100SPH-1X10FT

Mfr description
PHC 100SPH-1X10FT CHAIN & CHAIN DRIVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.59/each

Specifications

Dimensions

  • Inside Width
    0.7461 in, 18.95 mm
  • Link Plate Height
    1.1850 in, 30.10 mm
  • Link Plate Thickness
    0.1570 in, 4 mm
  • Pin Diameter
    0.3756 in, 9.53 mm
  • Pitch
    1-1/4 in
  • Roller Width
    0.7461 in, 18.95 mm
  • Weight
    9.28 lbs, 13.81 kg
  • Weight per Foot
    9.28 lbs, 13.81 kg/m

Details

  • Application
    Heavy Duty
  • Chain Number
    100SPH-1
  • Chain Number & Pitch
    100SPH / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 100SPH-1X10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    100
  • Standards Met
    ANSI
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)