Motion
PHS 20B-1B49

SKF
PHS 20B-1B49

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 49 Teeth, Steel Material
MI ITEM #11323421
MFR #PHS 20B-1B49
List Price$726.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1B49

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 49 Teeth, Steel Material
MI ITEM #11323421
MFR #PHS 20B-1B49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$726.62/each for your price

Overview

Mfr description
PHS 20B-1B49 SPROCKET

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    49
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.9055 in
  • Hub Type
    B
  • Pitch Diameter
    10.6323 in
  • Maximum Bore Diameter
    4.0157 in
  • Weight
    70.02 lbs, 31.8 kg
  • Overall Width
    2.7559 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought