Motion
PHC 60-3X5MTR

SKF
PHC 60-3X5MTR

Roller Chain - 60 Series, 60 / 3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11323465
MFR #PHC 60-3X5MTR
Price$553.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 60-3X5MTR

Roller Chain - 60 Series, 60 / 3/4 in, 3 Strand, Carbon Steel Material
Mi Item #11323465
MFR #PHC 60-3X5MTR

Mfr description
PHC 60-3X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.99/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7087 in, 18 mm
  • Link Plate Thickness
    0.0950 in, 2.41 mm
  • Pin Diameter
    0.2339 in, 5.94 mm
  • Pitch
    3/4 in
  • Roller Width
    0.4949 in, 12.57 mm
  • Weight
    3.05 lbs, 4.54 kg
  • Weight per Foot
    3.05 lbs, 4.54 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    60-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 60-3X5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    60
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)