Motion
PHS 80-2TB36

SKF
PHS 80-2TB36

36 Teeth, Steel Material
Mi Item #11323481
MFR #PHS 80-2TB36
Price$743.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-2TB36

36 Teeth, Steel Material
Mi Item #11323481
MFR #PHS 80-2TB36

Mfr description
PHS 80-2TB36 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.91/each

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    12.0299 in
  • Overall Width
    2.0000 in
  • Weight
    38.61 lbs, 17.5 kg

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Teeth
    36
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)