Motion
PHG 5040-14M-85

SKF
PHG 5040-14M-85

14M, 14 mm Pitch, 5040 mm Pitch Length, 85 mm Width, 360 Teeth, Neoprene Material
MI ITEM #11323500
MFR #PHG 5040-14M-85
List Price$624.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 5040-14M-85

14M, 14 mm Pitch, 5040 mm Pitch Length, 85 mm Width, 360 Teeth, Neoprene Material
MI ITEM #11323500
MFR #PHG 5040-14M-85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$624.53/each for your price

Overview

Mfr description
PHG 5040-14M-85 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    5040 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Weight
    9.61 lbs
  • Belt/Slab
    Belt
  • Belt Height
    10 mm
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil and Heat Resistant;Ozone Resistant;Low Stretch Glass Fiber Cords;Neoprene Rubber Cushion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought