Motion
PHC 20B-2X10FT

SKF
PHC 20B-2X10FT

Roller Chain - 20B Series, 20B / 1-1/4 in, 2 Strand, Carbon steel Material
Mi Item #11323513
MFR #PHC 20B-2X10FT
Price$563.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20B-2X10FT

Roller Chain - 20B Series, 20B / 1-1/4 in, 2 Strand, Carbon steel Material
Mi Item #11323513
MFR #PHC 20B-2X10FT

Mfr description
PHC 20B-2X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$563.73/each

Specifications

Dimensions

  • Inside Width
    0.7700 in, 19.55 mm
  • Link Plate Height
    1.0394 in, 26.39 mm
  • Link Plate Thickness
    0.1380 in, 3.50 mm
  • Pin Diameter
    0.4010 in, 10.18 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.0394 in
  • Roller Width
    0.7700 in, 19.56 mm
  • Weight
    7.21 kg, 4.85 lbs
  • Weight per Foot
    4.85 lbs, 7.21 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    20B
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    British Standard
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Manufacturer Catalog Number
    PHC 20B-2X10FT
  • Material
    Carbon steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    20B
  • Standards Met
    BS, EN
  • Type
    Transmission Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)