Specifications
Dimensions
- Pitch Diameter22.2933 in
- Weight69.09 lbs, 31.3 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch20B / 1-1/4 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth56
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)