Motion
PHC 20S-1X10FT

SKF
PHC 20S-1X10FT

Roller Chain - Oilfield Standard Series, 20S / 1-1/4 in, Solid Roller, 1 Strand, Steel Material
Mi Item #11323529
MFR #PHC 20S-1X10FT
Price$659.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 20S-1X10FT

Roller Chain - Oilfield Standard Series, 20S / 1-1/4 in, Solid Roller, 1 Strand, Steel Material
Mi Item #11323529
MFR #PHC 20S-1X10FT

Mfr description
PHC 20S-1X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.71/each

Specifications

Dimensions

  • Inside Width
    0.7440 in, 18.89 mm
  • Link Plate Height
    1.1810 in, 30 mm
  • Link Plate Thickness
    0.1570 in, 4 mm
  • Pin Diameter
    0.3750 in, 9.52 mm
  • Pin Length
    1.7440 in, 44.29 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.1850 in
  • Roller Width
    0.7440 in, 18.90 mm
  • Weight
    3.91 kg, 2.627 lbs
  • Weight per Foot
    2.627 lbs, 3.91 kg/m

Details

  • Application
    Oilfield Standard
  • Chain Construction
    Solid Roller
  • Chain Number
    20S-1
  • Chain Number & Pitch
    20S / 1-1/4 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Oil Field Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 20S-1X10FT
  • Material
    Steel
  • Number Of Links
    96
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oilfield Standard
  • Standards Met
    API SPEC 7F-1993, ANSI, ISO
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)