Motion
PHC 40S-3O/L

SKF
PHC 40S-3O/L

Roller Chain - Oilfield Standard Series, 40S / 2- 1/2 in, Solid Roller, 3 Strand, Steel Material
Mi Item #11323537
MFR #PHC 40S-3O/L
Price$662.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 40S-3O/L

Roller Chain - Oilfield Standard Series, 40S / 2- 1/2 in, Solid Roller, 3 Strand, Steel Material
Mi Item #11323537
MFR #PHC 40S-3O/L

Mfr description
PHC 40S-3O/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.63/each

Specifications

Dimensions

  • Inside Width
    1.4900 in, 37.85 mm
  • Link Plate Height
    2.3740 in, 60.29 mm
  • Link Plate Thickness
    0.3150 in, 8 mm
  • Pin Diameter
    0.7810 in, 19.83 mm
  • Pin Length
    9.0710 in, 230.40 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.3740 in
  • Roller Width
    1.4900 in, 37.85 mm
  • Weight
    49.03 kg, 32.947 lbs
  • Weight per Foot
    32.947 lbs, 49.03 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Solid Roller
  • Chain Number
    40S-3
  • Chain Number & Pitch
    40S / 2- 1/2 in
  • Chain Standard
    Oil Field Standard
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 40S-3O/L
  • Material
    Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Oilfield Standard
  • Standards Met
    API, ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)