Motion
PHS 140-1A31

SKF
PHS 140-1A31

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 31 Teeth, Steel Material
MI ITEM #11323550
MFR #PHS 140-1A31
List Price$799.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1A31

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 31 Teeth, Steel Material
MI ITEM #11323550
MFR #PHS 140-1A31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.26/each for your price

Overview

Mfr description
PHS 140-1A31 SPROCKET

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    31
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    18.2598 in
  • Weight
    54.92 lbs, 24.9 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text