Motion
PHS 60-3C52

SKF
PHS 60-3C52

Roller Chain Sprocket - 60 / 3/4 in, C Hub, 52 Teeth, Steel Material
MI ITEM #11323589
MFR #PHS 60-3C52
List Price$774.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-3C52

Roller Chain Sprocket - 60 / 3/4 in, C Hub, 52 Teeth, Steel Material
MI ITEM #11323589
MFR #PHS 60-3C52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$774.49/each for your price

Overview

Mfr description
PHS 60-3C52 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    C
  • Number Of Teeth
    52
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    4.7500 in
  • Hub Type
    C
  • Outside Diameter
    12.8500 in
  • Maximum Bore Diameter
    3.2500 in
  • Weight
    73.15 lbs, 33.2 kg
  • Overall Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought