Motion
PHS 160-1B26

SKF
PHS 160-1B26

Roller Chain Sprocket - 160 / 2 in, B Hub, 26 Teeth, Steel Material
Mi Item #11323594
MFR #PHS 160-1B26
Price$776.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 160-1B26

Roller Chain Sprocket - 160 / 2 in, B Hub, 26 Teeth, Steel Material
Mi Item #11323594
MFR #PHS 160-1B26

Mfr description
PHS 160-1B26 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.51/each

Specifications

Dimensions

  • Hub Diameter
    7.0000 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    17.6701 in
  • Overall Width
    3.0000 in
  • Weight
    86.18 lbs, 39.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    160 / 2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)