Motion
PHS 80-1B65

SKF
PHS 80-1B65

Roller Chain Sprocket - 80 / 1 in, B Hub, 65 Teeth, Steel Material
MI ITEM #11323599
MFR #PHS 80-1B65
Price$776.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1B65

Roller Chain Sprocket - 80 / 1 in, B Hub, 65 Teeth, Steel Material
MI ITEM #11323599
MFR #PHS 80-1B65

Mfr description
PHS 80-1B65 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$776.59/each

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    21.2701 in
  • Overall Width
    2.0000 in
  • Weight
    61.73 lbs, 28 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    65
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)