Motion
PHS 08B-3B114

SKF
PHS 08B-3B114

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 114 Teeth, Steel Material
Mi Item #11323603
MFR #PHS 08B-3B114
Price$777.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-3B114

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 114 Teeth, Steel Material
Mi Item #11323603
MFR #PHS 08B-3B114

Mfr description
PHS 08B-3B114 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.37/each

Specifications

Dimensions

  • Hub Diameter
    4.7244 in
  • Maximum Bore Diameter
    3.3465 in
  • Overall Width
    2.3622 in
  • Pitch Diameter
    18.1457 in
  • Weight
    92.37 lbs, 41.9 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    114
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)