Motion
PHS 20B-1A57

SKF
PHS 20B-1A57

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 57 Teeth, Steel Material
MI ITEM #11323610
MFR #PHS 20B-1A57
List Price$779.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1A57

Roller Chain Sprocket - 20B / 1-1/4 in, A Hub, 57 Teeth, Steel Material
MI ITEM #11323610
MFR #PHS 20B-1A57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$779.24/each for your price

Overview

Mfr description
PHS 20B-1A57 SPROCKET

Specifications

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    57
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    22.6909 in
  • Weight
    72.66 lbs, 33 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text