Motion
PHC 200H-3O/L

SKF
PHC 200H-3O/L

Roller Chain - 200H Series, 3 Strand
MI ITEM #11323664
MFR #PHC 200H-3O/L
Price$661.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 200H-3O/L

Roller Chain - 200H Series, 3 Strand
MI ITEM #11323664
MFR #PHC 200H-3O/L

Mfr description
PHC 200H-3O/L CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$661.45/each

Specifications

Dimensions

  • Plate Height
    2.3622 in

Details

  • Chain Number
    200H-3
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    PHC 200H-3O/L
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    200H
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)