Motion
PHS 60-1B90

SKF
PHS 60-1B90

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 90 Teeth, Steel Material
MI ITEM #11323688
MFR #PHS 60-1B90
List Price$799.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1B90

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 90 Teeth, Steel Material
MI ITEM #11323688
MFR #PHS 60-1B90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$799.59/each for your price

Overview

Mfr description
PHS 60-1B90 SPROCKET

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    90
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    5.0000 in
  • Hub Type
    B
  • Outside Diameter
    21.9299 in
  • Maximum Bore Diameter
    3.3098 in
  • Weight
    61.69 lbs, 28 kg
  • Overall Width
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text