Motion
PHS 100-1A58

SKF
PHS 100-1A58

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 58 Teeth, Steel Material
MI ITEM #11323712
MFR #PHS 100-1A58
List Price$805.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 100-1A58

Roller Chain Sprocket - 100 / 1-1/4 in, A Hub, 58 Teeth, Steel Material
MI ITEM #11323712
MFR #PHS 100-1A58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$805.40/each for your price

Overview

Mfr description
PHS 100-1A58 SPROCKET

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    58
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    23.8098 in
  • Weight
    76.17 lbs, 34.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text