Motion
PHG 1456-8M-S440

SKF
PHG 1456-8M-S440

8M, 8 mm Pitch, 1456 mm Pitch Length, 440 mm Width, 182 Teeth, Neoprene Material
MI ITEM #11323730
MFR #PHG 1456-8M-S440
List Price$678.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1456-8M-S440

8M, 8 mm Pitch, 1456 mm Pitch Length, 440 mm Width, 182 Teeth, Neoprene Material
MI ITEM #11323730
MFR #PHG 1456-8M-S440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$678.32/each for your price

Overview

Mfr description
PHG 1456-8M-S440 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Pitch Length
    1456 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Slab
  • Belt Height
    0.2205 in
  • Belt Section
    8M
  • Cord Material
    Fiberglass
  • Additional Details
    Oil;heat and ozone resistant;Suitable for tropical climates;Low stretch Glass Fiber cords

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text