Motion
PHS 140-1A32

SKF
PHS 140-1A32

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 32 Teeth, Steel Material
MI ITEM #11323765
MFR #PHS 140-1A32
List Price$823.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1A32

Roller Chain Sprocket - 140 / 1-3/4 in, A Hub, 32 Teeth, Steel Material
MI ITEM #11323765
MFR #PHS 140-1A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$823.05/each for your price

Overview

Mfr description
PHS 140-1A32 SPROCKET

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    18.8201 in
  • Weight
    58.93 lbs, 26.7 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text