Motion
PHG 1800-3M-S450

SKF
PHG 1800-3M-S450

3M, 3 mm Pitch, 1800 mm Pitch Length, 450 mm Width, 600 Teeth, Neoprene Material
Mi Item #11323775
MFR #PHG 1800-3M-S450
Price$688.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 1800-3M-S450

3M, 3 mm Pitch, 1800 mm Pitch Length, 450 mm Width, 600 Teeth, Neoprene Material
Mi Item #11323775
MFR #PHG 1800-3M-S450

Mfr description
PHG 1800-3M-S450 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.57/each

Specifications

Dimensions

  • Belt Height
    0.0945 in
  • Overall Width  
    450 mm
  • Pitch
    3 mm
  • Pitch Length
    1800 mm

Details

  • Additional Details
    Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;High shear resistance
  • Belt Section
    3M
  • Belt Type
    3M
  • Belt/Slab
    Slab
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    600
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)