Overview
Mfr description
PHS 12B-1A114 SPROCKET
Specifications
- Chain Number & Pitch12B / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth114
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter27.2189 in
- Weight66.01 lbs, 29.9 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data