Motion
PHS 32B-1B27

SKF
PHS 32B-1B27

Roller Chain Sprocket - 32B / 2 in, B Hub, 27 Teeth, Steel Material
MI ITEM #11323848
MFR #PHS 32B-1B27
List Price$851.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1B27

Roller Chain Sprocket - 32B / 2 in, B Hub, 27 Teeth, Steel Material
MI ITEM #11323848
MFR #PHS 32B-1B27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$851.58/each for your price

Overview

Mfr description
PHS 32B-1B27 SPROCKET

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    7.0866 in
  • Hub Type
    B
  • Pitch Diameter
    17.2276 in
  • Maximum Bore Diameter
    5.2362 in
  • Weight
    92.64 lbs, 42 kg
  • Overall Width
    3.5433 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text