Motion
PHE 10GCSET

SKF
PHE 10GCSET

Complete Gear Coupling - Cplg Size 10, 4.5669 in OD, 89 mm, 3.5039 in Length
Mi Item #11323851
MFR #PHE 10GCSET
Price$774.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 10GCSET

Complete Gear Coupling - Cplg Size 10, 4.5669 in OD, 89 mm, 3.5039 in Length
Mi Item #11323851
MFR #PHE 10GCSET

Mfr description
PHE 10GCSET COUPLING & UNIVERSAL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.32/each

Specifications

Dimensions

  • Coupling Overall Length
    89 mm, 3.5039 in
  • Coupling Size
    10
  • Coupling Size Code
    10
  • Maximum Bore
    50 mm, 1.9685 in
  • Maximum Bore Diameter  
    50 mm, 1.9685 in
  • Min Bore Diameter  
    13 mm, 0.5118 in
  • Outside Diameter
    4.5625 in
  • Overall Length
    3.5000 in
  • Sleeve Outside Diameter  
    4.5669 in
  • Weight
    11 lbs

Details

  • Compatible Part Number
    PHE 10GCRSB, PHE 10GCCOVER, PHE 10GCKIT
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Type
    Gear Coupling
  • Horsepower @ 100 RPM
    16 hp
  • Includes
    2 x Double gear coupling hub (PHE 10GCRSB), 2 x Gear coupling cover (PHE 10GCCOVER), 1 x Gear coupling assembly kit (PHE 10GCKIT)
  • Manufacturer Catalog Number
    PHE 10GCSET
  • Max Rpm
    8000 rpm
  • Maximum Speed
    8000 rpm
  • Maximum Torque
    10081 in/lb
  • Number Of Pieces
    5
  • Performance Features
    Maximum speed 8000 r, min, Power per 100 r, min 16 HP, Rated torque 1139 Nm
  • Product Type
    Complete Gear Couplings
  • Series
    Gear couplings
  • Torque Capacity
    10,081 in-lb, 1,139 N-m
  • Torque Rating (in-lb)
    10,081.00 in-lb, 1,139.00 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)