Motion
PHS 40-3B102

SKF
PHS 40-3B102

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 102 Teeth, Steel Material
Mi Item #11323857
MFR #PHS 40-3B102
Price$855.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 40-3B102

Roller Chain Sprocket - 40 / 1/2 in, B Hub, 102 Teeth, Steel Material
Mi Item #11323857
MFR #PHS 40-3B102

Mfr description
PHS 40-3B102 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.67/each

Specifications

Dimensions

  • Hub Diameter
    4.2500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    16.5299 in
  • Overall Width
    2.7500 in
  • Weight
    67.51 lbs, 30.6 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    102
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)