Motion
PHC C16B-2X5MTR

SKF
PHC C16B-2X5MTR

Roller Chain - 16B Series, C16B / 1 in, 2 Strand, Carbon steel Material
MI ITEM #11323858
MFR #PHC C16B-2X5MTR
Price$688.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C16B-2X5MTR

Roller Chain - 16B Series, C16B / 1 in, 2 Strand, Carbon steel Material
MI ITEM #11323858
MFR #PHC C16B-2X5MTR

Mfr description
PHC C16B-2X5MTR CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$688.72/each

Specifications

Dimensions

  • Inside Width
    0.6700 in, 17.01 mm
  • Link Plate Height
    0.8268 in, 21 mm
  • Pin Diameter
    0.3260 in, 8.27 mm
  • Pitch
    1 in
  • Plate Height
    0.8268 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    4.6 lbs, 6.845 kg
  • Weight per Foot
    4.6 lbs, 6.845 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C16B
  • Chain Number & Pitch
    C16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    Standard Single Strand Roller Chain
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC C16B-2X5MTR
  • Material
    Carbon steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    16B
  • Standards Met
    BS, EN
  • Type
    Conveyor Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)