Motion
PHG DA-2590-14M-55

SKF
PHG DA-2590-14M-55

14M, 14 mm Pitch, 2590 mm Pitch Length, 55 mm Width, 185 Teeth, Neoprene Material
MI ITEM #11323893
MFR #PHG DA-2590-14M-55
List Price$724.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-2590-14M-55

14M, 14 mm Pitch, 2590 mm Pitch Length, 55 mm Width, 185 Teeth, Neoprene Material
MI ITEM #11323893
MFR #PHG DA-2590-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$724.42/each for your price

Overview

Mfr description
PHG DA-2590-14M-55 BELTING AND BELT DRIV

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    2590 mm
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
  • Belt/Slab
    Belt
  • Belt Height
    0.5827 in
  • Belt Section
    14M
  • Cord Material
    Fiberglass
  • Additional Details
    Double Sided HTD belt;Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;Ozone resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text