Specifications
Dimensions
- Pitch1-3/4 in
- Plate Height1.6140 in
Details
- ApplicationHeavy Duty
- Chain Number140H
- Chain Number & Pitch140H / 1-3/4 in
- Chain StandardHeavy Duty Series
- Chain TypeHeavy Series
- Manufacturer Catalog NumberPHC 140H-1X10FT
- Number Of Strands Across1
- Product TypeRoller Chain
- Series140H
- TypeRoller Chain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)