Motion
PHC C2160X10FT

SKF
PHC C2160X10FT

Roller Chain - ANSI Series, C2160 / 4 in, 1 Strand, Carbon steel Material
MI ITEM #11323903
MFR #PHC C2160X10FT
Price$608.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2160X10FT

Roller Chain - ANSI Series, C2160 / 4 in, 1 Strand, Carbon steel Material
MI ITEM #11323903
MFR #PHC C2160X10FT

Mfr description
PHC C2160X10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.07/each

Specifications

Dimensions

  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.8819 in, 47.79 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5618 in, 14.26 mm
  • Pitch
    4 in
  • Plate Height
    1.8820 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    20 lbs, 29.76 kg
  • Weight per Foot
    20 lbs, 29.76 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C2160
  • Chain Number & Pitch
    C2160 / 4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double pitch chain
  • Manufacturer Catalog Number
    PHC C2160X10FT
  • Material
    Carbon steel
  • Number Of Links
    30
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    ANSI
  • Standards Met
    ANSI
  • Type
    Double pitch chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)