Motion
PHS 140-1B32

SKF
PHS 140-1B32

Roller Chain Sprocket - 140 / 1-3/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11323933
MFR #PHS 140-1B32
List Price$879.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 140-1B32

Roller Chain Sprocket - 140 / 1-3/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #11323933
MFR #PHS 140-1B32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$879.76/each for your price

Overview

Mfr description
PHS 140-1B32 SPROCKET

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    6.2500 in
  • Hub Type
    B
  • Outside Diameter
    18.8201 in
  • Maximum Bore Diameter
    4.2500 in
  • Weight
    75.13 lbs, 34.1 kg
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text