Motion
PHS 12B-1TB96

SKF
PHS 12B-1TB96

96 Teeth, Steel Material
Mi Item #11323959
MFR #PHS 12B-1TB96
Price$891.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1TB96

96 Teeth, Steel Material
Mi Item #11323959
MFR #PHS 12B-1TB96

Mfr description
PHS 12B-1TB96 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.88/each

Specifications

Dimensions

  • Hub Diameter
    4.2520 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    22.9224 in
  • Weight
    37.91 lbs, 17.2 kg

Details

  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    96
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)