Motion
PHS 32B-1A32

SKF
PHS 32B-1A32

Roller Chain Sprocket - 32B / 2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #11323961
MFR #PHS 32B-1A32
List Price$892.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 32B-1A32

Roller Chain Sprocket - 32B / 2 in, A Hub, 32 Teeth, Steel Material
MI ITEM #11323961
MFR #PHS 32B-1A32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$892.29/each for your price

Overview

Mfr description
PHS 32B-1A32 SPROCKET

Specifications

  • Chain Number & Pitch
    32B / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Pitch Diameter
    20.4047 in
  • Weight
    104.3 lbs, 47.3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought