Motion
PHS 120-1TB35

SKF
PHS 120-1TB35

35 Teeth, Steel Material
MI ITEM #11323991
MFR #PHS 120-1TB35
List Price$902.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 120-1TB35

35 Teeth, Steel Material
MI ITEM #11323991
MFR #PHS 120-1TB35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$902.11/each for your price

Overview

Mfr description
PHS 120-1TB35 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    35
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    17.5701 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    5.2500 in
  • Weight
    50.75 lbs, 23 kg
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought