Specifications
Dimensions
- Belt Section SizeC
- Bore DiameterBushing Required
- Outside Diameter9.9000 in
- Weight65.1 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesF
- MaterialCast Iron
- Number Of Grooves8
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)