Motion
PHP 8SPB400TB

SKF
PHP 8SPB400TB

V-belt Pulley - SPB Belt Section, 8 Groove, Bushing Required Bore Size, 407 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #11324006
MFR #PHP 8SPB400TB
Price$908.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 8SPB400TB

V-belt Pulley - SPB Belt Section, 8 Groove, Bushing Required Bore Size, 407 mm O.D., Taper Lock Bushed, 4040 Series Bushing, Cast Iron Material
Mi Item #11324006
MFR #PHP 8SPB400TB

Mfr description
PHP 8SPB400TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.70/each

Specifications

Dimensions

  • Belt Section Size
    SPB
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    407 mm
  • Weight
    94.8 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4040
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)