Motion
PHC 140H-1CX10FT

SKF
PHC 140H-1CX10FT

Roller Chain - 140H Series, 140 / 1-3/4 in, Cottered, 1 Strand, Carbon Steel Material
Mi Item #11324045
MFR #PHC 140H-1CX10FT
Price$659.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 140H-1CX10FT

Roller Chain - 140H Series, 140 / 1-3/4 in, Cottered, 1 Strand, Carbon Steel Material
Mi Item #11324045
MFR #PHC 140H-1CX10FT

Mfr description
PHC 140H-1CX10FT CHAIN & CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.03/each

Specifications

Dimensions

  • Inside Width
    0.9930 in, 25.23 mm
  • Link Plate Height
    1.6142 in, 41 mm
  • Link Plate Thickness
    0.2520 in, 6.40 mm
  • Pin Diameter
    0.5000 in, 12.69 mm
  • Pitch
    1-3/4 in
  • Roller Width
    0.9929 in, 25.22 mm
  • Weight
    18.3 lbs, 27.23 kg
  • Weight per Foot
    18.3 lbs, 27.23 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    140H-1C
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Component Style
    Cotter Pin
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 140H-1CX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    140H
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)