1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF TB6050X133MM
Taper Lock Bushing - 6050 Series, 133 mm Bore
MI ITEM #
11324046
MFR #
PHF TB6050X133MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
SKF PHF TB6050X133MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF TB6050X133MM
Taper Lock Bushing - 6050 Series, 133 mm Bore
MI ITEM #
11324046
MFR #
PHF TB6050X133MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PHF TB6050X133MM BUSHING
Specifications
Bushing Size
6050
Bore Type
Finished Bore
Bore Diameter
133 mm
Length Through Bore
5.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought