1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHE 1120TGVCOVER
Grid Coupling Cover - 1120 Coupling Size Code
MI ITEM #
11324074
MFR #
PHE 1120TGVCOVER
Price
$848.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
SKF PHE 1120TGVCOVER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHE 1120TGVCOVER
Grid Coupling Cover - 1120 Coupling Size Code
MI ITEM #
11324074
MFR #
PHE 1120TGVCOVER
Mfr description
PHE 1120TGVCOVER COUPLING & UNIVERSAL JO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$848
.70
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
1120
Outside Diameter
319 mm
Overall Length
5.7800 in
Weight
12.721 lbs
Details
Coupling Component
Vertical Cover Kit
Product Type
Grid Coupling Covers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items