1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF N-5-1/2
N Bushing, 5-1/2 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #
11324091
MFR #
PHF N-5-1/2
List Price
$867.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
SKF PHF N-5-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF N-5-1/2
N Bushing, 5-1/2 in Bore, 10.0000 in Flg OD, 8.1250 in LTB
MI ITEM #
11324091
MFR #
PHF N-5-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$867.89
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHF N-5-1/2 BUSHING
Specifications
Bushing Size
N
Bore Type
Finished Bore
Bore Diameter
5-1/2 in
Flange Outside Diameter
10.0000 in
Length Through Bore
8.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought