Overview
Mfr description
PHS 24B-1A48 SPROCKET
Specifications
- Chain Number & Pitch24B / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth48
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter18.9976 in
- Weight121.89 lbs, 55.3 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data