1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHC BL1046X10FT
Leaf Chain - 4x6 Lacing, 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #
11324133
MFR #
PHC BL1046X10FT
List Price
$832.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Inverted Tooth Chain - Leaf, Silent
SKF PHC BL1046X10FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHC BL1046X10FT
Leaf Chain - 4x6 Lacing, 1-1/4 in Pitch, Carbon Steel Material
MI ITEM #
11324133
MFR #
PHC BL1046X10FT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$832.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHC BL1046X10FT CHAIN & CHAIN DRIVE
Specifications
Lacing
4x6
Pitch
1-1/4 in
Pin Diameter
0.4375 in
Material
Carbon Steel
Standards Met
ANSI
Weight
57.5 lbs
Series
BL
Product Type
Leaf Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought