Motion
PHP 4-B250-E

SKF
PHP 4-B250-E

V-belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 25.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #11324142
MFR #PHP 4-B250-E
Price$786.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 4-B250-E

V-belt Pulley - A, B Belt Section, 4 Groove, Bushing Required Bore Size, 25.3500 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #11324142
MFR #PHP 4-B250-E

Mfr description
PHP 4-B250-E PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.99/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    25.3500 in
  • Weight
    73.1 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)