Overview
Mfr description
PHS 28B-1A38 SPROCKET
Specifications
- Chain Number & Pitch28B / 1-3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth38
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter21.1917 in
- Weight107.1 lbs, 48.6 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data