Motion
PHP 4SPA710TB

SKF
PHP 4SPA710TB

V-Belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 715.50 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11324189
MFR #PHP 4SPA710TB
Price$978.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 4SPA710TB

V-Belt Pulley - SPA Belt Section, 4 Groove, Bushing Required Bore Size, 715.50 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11324189
MFR #PHP 4SPA710TB

Mfr description
PHP 4SPA710TB PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.03/each

Specifications

Dimensions

  • Belt Section Size
    SPA
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    715.50 mm

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)