Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter9.9500 in
- Weight45.2 lbs
Details
- Bore TypeTaper Lock Bushed
- Bushing Series3030
- MaterialCast Iron
- Number Of Grooves10
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)