Motion
PHS 24B-1TB38

SKF
PHS 24B-1TB38

38 Teeth, Steel Material
MI ITEM #11324234
MFR #PHS 24B-1TB38
List Price$997.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TB38

38 Teeth, Steel Material
MI ITEM #11324234
MFR #PHS 24B-1TB38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$997.81/each for your price

Overview

Mfr description
PHS 24B-1TB38 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    38
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.9921 in
  • Pitch Diameter
    18.1642 in
  • Overall Width
    3.0000 in
  • Hub Diameter
    5.5118 in
  • Weight
    53.5 lbs, 24.3 kg
  • Chain Number & Pitch
    24B / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought