Motion
PHP 5SPC375TB4545

SKF
PHP 5SPC375TB4545

V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 384.60 mm O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #11324268
MFR #PHP 5SPC375TB4545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 5SPC375TB4545

V-Belt Pulley - SPC Belt Section, 5 Groove, Bushing Required Bore Size, 384.60 mm O.D., Taper Lock Bushed, 4545 Series Bushing, Cast Iron Material
MI ITEM #11324268
MFR #PHP 5SPC375TB4545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PHP 5SPC375TB4545 PULLEY

Specifications

  • Belt Section Size
    SPC
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    4545
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought