Motion
PHS 28B-1TB28

SKF
PHS 28B-1TB28

28 Teeth, Steel Material
Mi Item #11324271
MFR #PHS 28B-1TB28
Price$1,017.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 28B-1TB28

28 Teeth, Steel Material
Mi Item #11324271
MFR #PHS 28B-1TB28

Mfr description
PHS 28B-1TB28 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,017.10/each

Specifications

Dimensions

  • Hub Diameter
    5.2520 in
  • Length Through Bore
    2.0079 in
  • Maximum Bore Diameter
    3.0000 in
  • Overall Width
    2.0079 in
  • Pitch Diameter
    15.6299 in
  • Weight
    61.44 lbs, 27.9 kg

Details

  • Chain Number & Pitch
    28B / 1-3/4 in
  • Material
    Steel
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)