Specifications
Dimensions
- Pitch Diameter23.889 in
- Weight132.39 lbs, 60.1 kg
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch24B / 1-1/2 in
- Hub StyleA
- Hub TypeA
- MaterialSteel
- Number Of Teeth50
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)